Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Counter Height Cabinet, Unassembled, Gray

TENNSCO| Zoro #: G0237133| Mfr #: 1442 GRAY

$154.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cabinet Door Type: StandardMethod of Construction: BoltedCabinet Style: Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237133 Mfr #: 1442 GRAY
Cabinet Door Type: StandardMethod of Construction: Bolted
Cabinet Style: ShelvingNumber of Drawers: 0
Includes: Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable ShelvesCabinet Locking Mechanism: Keyed
Number of Shelves: 3Shelf Capacity: 150 lb.
Overall Cabinet Width: 36"Assembled/Unassembled: Unassembled
Cabinet Handle Style: SwingOverall Cabinet Depth: 18"
Cabinet Strength Rating: CommercialCabinet Height Range: Counter Height
Standards: SCS, ANSI/BIFMACabinet Color: Medium Gray
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCasters Included: No
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedOverall Cabinet Height: 42"
Material: SteelGauge: 24
Item: Storage CabinetNumber of Doors: 2
Finish: Powder CoatedLocking Cabinet: Yes
Locking Points: 3 PointsCountry of Origin (subject to change): United States

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 150 lb., Number of Doors 2, Cabinet Color Medium Gray, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews