Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Storage Cabinet, Unassembled, Sand
  • Zoro #: G0237063
  • Mfr #: 1480 SD
$412.92
  • Cabinet Style: Shelving
  • Locking Cabinet: Yes
  • Locking Points: 3 Points
See full product details
This item ships free.

Tennsco #1480 SD Specifications

  • Zoro #: G0237063
  • Mfr #: 1480 SD
Cabinet Style: Shelving Locking Cabinet: Yes
Locking Points: 3 Points Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge: 24 ga. Number of Doors: 2
Finish: Powder Coated Mobile/Stationary: Stationary
Cabinet Strength Rating: Commercial Item: Storage Cabinet
Overall Cabinet Depth: 24" Green Certification or Other Recognition: SCS Indoor Advantage Certified
Assembled/Unassembled: Unassembled Includes: Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Overall Cabinet Width: 36" Cabinet Color: Sand
Width of Cabinet: 36" Depth of Cabinet: 24"
Item - Storage Cabinets: Storage Cabinet Number of Cabinet Shelves: 4
Overall Cabinet Height: 72" Cabinet Handle Style: Swing
Casters Included: No Cabinet Height Range: Full Height
Cabinet Locking Mechanism: Keyed Shelf Capacity: 200 lb.
Finish - Cabinets: Powder Coated Material: Steel
Height of Cabinet: 72" Cabinet Door Type: Standard
No. of Drawers: 0 Material - Cabinets: Steel
Method of Construction: Bolted Number of Drawers: 0
Standards: SCS, ANSI/BIFMA Number of Shelves: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whatever it is, store it, lock it up, and keep it organized and safe with commercial and industrial cabinets. Here is some additional information about Tennsco Storage Cabinet. Material: Steel.

Technical Guides

Reviews of Tennsco #1480 SD