Storage Cabinet, Unassembled, Black

TENNSCO| Zoro #: G0172584| Mfr #: 2470 BLACK

$435.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cabinet Door Type: StandardMethod of Construction: BoltedCabinet Style: Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172584 Mfr #: 2470 BLACK
Cabinet Door Type: StandardMethod of Construction: Bolted
Cabinet Style: ShelvingNumber of Drawers: 0
Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door FrameCabinet Locking Mechanism: Keyed
Number of Shelves: 5Shelf Capacity: 200 lb.
Overall Cabinet Width: 36"Assembled/Unassembled: Unassembled
Cabinet Handle Style: SwingOverall Cabinet Depth: 24"
Cabinet Strength Rating: CommercialCabinet Height Range: Full Height
Standards: SCS, ANSI/BIFMACabinet Color: Black
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCasters Included: No
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedOverall Cabinet Height: 78"
Material: SteelGauge: 22
Item: Storage CabinetNumber of Doors: 2
Finish: Powder CoatedLocking Cabinet: Yes
Locking Points: 3 PointsCountry of Origin (subject to change): United States

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 In., Width of Cabinet 36 In., Depth of Cabinet 24 In., Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 200 lb., Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews