Tennsco
Single Tier Locker, 12w x 18d x 72h, Sand
- Zoro #: G505731826
- Mfr #: STS121872ASD
Key Features
- Item: Storage Cabinets & Lockers
- Overall Width: 12"
- Overall Depth: 18"
- Overall Height: 72"
- Color: Sand
- Number of Compartments: 1
- Body Material: Heavy Gauge Steel
- Number of Doors: 1
$701.50
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $701.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #STS121872ASD Specifications
- Zoro #: G505731826
- Mfr #: STS121872ASD
- UPC #: 44767102300
- Item: Storage Cabinets & Lockers
- Overall Width: 12"
- Overall Depth: 18"
- Overall Height: 72"
- Color: Sand
- Number of Compartments: 1
- Body Material: Heavy Gauge Steel
- Number of Doors: 1
- Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Features: Individual Lockers—Configure with optional base (sold separately) to raise locker 6" off floor for easier access to bottom unit.
- Country of Origin (subject to change): United States
Description
Vertical louvers provide ventilation. Full-length door stiffeners add rigidity and deaden sound when opening/closing. Padlock hasp on each door. Includes number plates for locker identification. Multiple rows of lockers can be ganged with standard nuts and bolts (not included).
Reviews of Tennsco #STS121872ASD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Medium Gray TTS-121824-1MG
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (1) Opening, Gray VDL-121836-A MEDGR
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray DTS-151836-1MG
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand CDL-121536-3 SAND
- TENNSCO Single Tier Locker, 12w x 18d x 72h, Medium Gray STS121872AMG
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Medium Gray STS-121860-3MG
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray TTS-121524-3MG
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Sand STK-121260-3 SD
- TENNSCO First Response Locker 24"W x 36"D x 90"H PLSTS-243690-A-LGY
- SAFCO PRODUCTS Locker, 10 Door, 3 Column, Tan 5529TN
- HALLOWELL Antimicrobial Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray UMS3288-2A-PL-AM
- Tennsco Wardrobe Lockers