Tennsco

Single Tier Locker, Three Units, 36w x 18d x 72h, Medium Gray

Tennsco Single Tier Locker,  Three Units,  36w x 18d x 72h,  Medium Gray STS121872CMG
Hover or click to zoom Tap to zoom
Key Features
  • Item: Single Tier Locker,Three Units
  • Material: Heavy Gauge Steel
  • Color: Medium Gray
  • Overall Width: 36"
  • Overall Height: 72"
  • Number of Doors: 3
  • Number of Compartments: 3
  • Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
See full product details
$1,418.29
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #STS121872CMG Specifications

  • Item: Single Tier Locker,Three Units
  • Material: Heavy Gauge Steel
  • Color: Medium Gray
  • Overall Width: 36"
  • Overall Height: 72"
  • Number of Doors: 3
  • Number of Compartments: 3
  • Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
  • Depth: 18"
  • Country of Origin (subject to change): United States

Description

Tennsco Single Tier Locker, Three Units, 36w x 18d x 72h, Medium Gray

Reviews of Tennsco #STS121872CMG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.