Tennsco
Single Tier Locker with Legs, Three Units, 36w x 18d x 78h, Sand
- Zoro #: G505731840
- Mfr #: STS1218723
Key Features
- Item: Storage Cabinets & Lockers
- Overall Width: 36"
- Overall Depth: 18"
- Overall Height: 78"
- Color: Sand
- Number of Compartments: 3
- Body Material: Heavy Gauge Steel
- Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
$1,525.97
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $1,525.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #STS1218723 Specifications
- Zoro #: G505731840
- Mfr #: STS1218723
- UPC #: 44767107381
- Item: Storage Cabinets & Lockers
- Overall Width: 36"
- Overall Depth: 18"
- Overall Height: 78"
- Color: Sand
- Number of Compartments: 3
- Body Material: Heavy Gauge Steel
- Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Features: Three Lockers with Legs
- Number of Doors: 3
- Capacity: 225 lbs.
- Country of Origin (subject to change): United States
Description
Vertical louvers provide ventilation. Full-length door stiffeners add rigidity and deaden sound when opening/closing. Padlock hasp on each door. Includes number plates for locker identification. Multiple rows of lockers can be ganged with standard nuts and bolts (not included).
Reviews of Tennsco #STS1218723
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand DTK-151836-3SD
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray STK-121872-3 GRAY
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (1) Opening, Gray VDL-121836-A MEDGR
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand CDL-121836-3 SAND
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand STK-151872-3SD
- TENNSCO Single Tier Locker, Three Units, 36w x 18d x 72h, Medium Gray STS121872CMG
- TENNSCO Double Tier Locker with Legs, Single Stack, 12w x 18d x 78h, Medium Gray DTS-121836-1
- TENNSCO Locker, Aluminum, 3/4 in Overall Height LNP-A-50
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray TTS-121524-3MG
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Sand DTS-121836-ASD
- LYON Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray DD5042
- Tennsco Wardrobe Lockers