Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Steel Cubbie Cabinet , 13 1/2 in D x 30 in H x 34 1/2 in W, Sand

  • Zoro #: G0529700
  • Mfr #: CC-30SD
$358.00
  • Item: Cubbie Cabinet
  • Overall Height: 30 in
  • Overall Width: 34 1/2 in
See full product details
This item ships free.

Tennsco #CC-30SD Specifications

  • Zoro #: G0529700
  • Mfr #: CC-30SD
Item: Cubbie Cabinet Overall Height: 30 in
Overall Width: 34 1/2 in Overall Depth: 13 1/2 in
Total Number of Bins: 9 Material: Steel
Color: Sand Number of Shelves: 4
Bin Width: 11 in Bin Depth: 13 1/2 in
Bin Height: 9 in Number of Compartments: 6
Width: 34-1/2" Finish: Powder Coated
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Green Certification or Other Recognition: SCS Indoor Advantage Certified
Depth: 13-1/2" No. of Shelves: 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

From Tennsco, this cubbie cabinet is a must have for any workshop or garage. It is made of steel material. The overall dimensions are 30\ tall by 34-1/2\" wide by 13-1/2\" deep. Enjoy optimal storage space with 6 compartments. It comes in sand. This cubbie cabinet is SCS Indoor Advantage Certified. This cubbie cabinet also meets the following environmental guidelines: Minimum 30% Post-Consumer Recycled Content."

Reviews of Tennsco #CC-30SD