Tennsco
Storage Cabinet, 36 in W, 78 in H, Putty
Mfr # 7824PY
Zoro # G2937617
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Load Capacity per Shelf 200 lb
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7824PY
- Zoro # G2937617
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Panel Material Thickness | 22 ga |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, WH (880-7-WH)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- CLOSETMAID 20 Shelf Track Bracket (285500)
- TENNSCO Storage Cabinet, 36 in W, 72 in H, Medium Gray (1470 GRAY)
- TENNSCO Storage Cabinet, 48 in W, 78 in H, Medium Gray (J2478SUELMG)
- TENNSCO Storage Cabinet, 48 in W, 78 in H, Black (J1878ABK)
- TENNSCO Storage Cabinet, 36 in W, 72 in H, Medium Gray (7220 MED GRAY)
- TENNSCO Storage Cabinet, 36 in W, 72 in H, Light Gray (7218LGY)
- TENNSCO Storage Cabinet, 36 in W, 60 in H, Light Gray (6018DHLG)
- HALLOWELL Storage Cabinet, 36 in W, 78 in H, Dark Gray (HW4SC6178-4CL)
- Tennsco Industrial Storage Cabinets