Tennsco
Storage Cabinet & Locker, 72 in H, 36 in W, Putty, 5 Shelves
Mfr # 1480PY
Zoro # G208996249
product price: $837.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 36 in
- Number of Shelves 5
- Cabinet Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Tennsco
- MFR # 1480PY
- Zoro # G208996249
- UPC # 44767110404
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Details
Number of Shelves | 5 |
Item | Storage Cabinet & Locker |
Cabinet Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Putty |
Shelf Capacity | 200 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Number of Doors | 2 |
Description
Commercial grade steel storage cabinet. Built with premium quality steel and reinforced doors for long-term performance at an attractive price. Polished chrome handle uses three-point keyed locking to lock both doors. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
- • Built with premium quality steel and reinforced doors for long-term performance at an attractive price.
- • Polished chrome handle uses three-point keyed locking to lock both doors.
- • Punched lances in back facilitate ventilation.
- • Shelves adjust in 2" increments without tools. Integrated shelf support tabs secure shelves tightly to cabinet without clips or added parts.
- • Integrated shelf support tabs secure shelves tightly to cabinet without clips or added parts.
- • Raised base keeps contents out of harm's way from cleaning liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18D X 8H Divider for Wire Shelves (AD818C)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- TENNSCO Shelving Storage Cabinet, 72 in H, 36 in W, 24 in D, Recessed Pull, Electronic Keypad, Sand (7224ELSD)
- TENNSCO Shelving Storage Cabinet, 78 in H, 36 in W, 18 in D, Recessed Pull, Electronic Keypad, Medium Gray (7818ELMG)
- TENNSCO Shelving Storage Cabinet, 36 in W, Black (1470BK)
- TENNSCO Shelving Storage Cabinet, 72 in H, 36 in W, Swing, Keyed, Sand, 4 Shelves, 0 Drawers (7224SD)
- TENNSCO Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Medium Gray, 4 Shelves, 0 Drawers (7218DLXMG)
- TENNSCO Shelving Storage Cabinet, 30 in H, 36 in W, 18 in D, Swing, Keyed, Black, 2 Shelves, 0 Drawers (3018BK)
- SANDUSKY LEE Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers (EA4R361872-09)
- DURHAM MFG Shelving Storage Cabinet, 78 in H, 36 in W, 20 in D, Swing, Padlock Hasp, Gray, 4 Shelves, 0 Drawers (HDC-203678-4S95)