Storage Cabinet, Unassembled, Black

TENNSCO| Zoro #: G0237072| Mfr #: 1480 BLACK

$331.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled/Unassembled: Unassembled
Locking Cabinet: Yes
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237072 Mfr #: 1480 BLACK
Assembled/Unassembled: UnassembledLocking Cabinet: Yes
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Casters Included: NoNumber of Shelves: 5
Number of Doors: 2Finish: Powder Coated
Method of Construction: BoltedLocking Points: 3 Points
Cabinet Color: BlackStandards: SCS, ANSI/BIFMA
Material: steelCabinet Handle Style: Swing
Overall Cabinet Height: 72"Cabinet Locking Mechanism: Keyed
Shelf Capacity: 200 lb.Gauge: 24
Number of Drawers: 0Cabinet Door Type: Standard
Overall Cabinet Width: 36"Cabinet Style: Shelving
Cabinet Height Range: Full HeightCabinet Strength Rating: Commercial
Overall Cabinet Depth: 24"Green Certification or Other Recognition: SCS Indoor Advantage Certified
Country of Origin (subject to change): United States

Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 72 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves

Reviews