KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, Unassembled, Gray

TENNSCO| Zoro #: G0237027| Mfr #: 1470 GRAY

$275.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled/Unassembled: Unassembled
Material: steel
Green Certification or Other Recognition: SCS Indoor Advantage Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237027 Mfr #: 1470 GRAY
Assembled/Unassembled: UnassembledMaterial: steel
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedNumber of Shelves: 5
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCabinet Style: Shelving
Item: Storage CabinetStandards: SCS, ANSI/BIFMA
Cabinet Height Range: Full HeightFinish: Powder Coated
Cabinet Locking Mechanism: KeyedIncludes: Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Cabinet Handle Style: SwingNumber of Drawers: 0
Overall Cabinet Height: 72"Cabinet Door Type: Standard
Cabinet Strength Rating: CommercialOverall Cabinet Width: 36"
Number of Doors: 2Locking Cabinet: Yes
Gauge: 24Overall Cabinet Depth: 18"
Casters Included: NoMethod of Construction: Bolted
Cabinet Color: Medium GrayLocking Points: 3 Points
Shelf Capacity: 150 lb.Country of Origin (subject to change): United States

Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Medium Gray, Unassembled, Method of Construction Bolted, 24 Gauge, Height of Cabinet 72 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Number of Doors 2, Number of Cabinet Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves

Reviews