20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Storage Cabinet, Unassembled, Gray

TENNSCO| Zoro #: G0172566| Mfr #: 2470 GRAY

$378.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0172566 Mfr #: 2470 GRAY
Assembled/Unassembled: UnassembledMethod of Construction: Bolted
Shelf Capacity: 200 lb.Number of Drawers: 0
Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door FrameStandards: SCS, ANSI/BIFMA
Finish: Powder CoatedCabinet Strength Rating: Commercial
Material: steelNumber of Doors: 2
Casters Included: NoCabinet Color: Medium Gray
Overall Cabinet Width: 36"Cabinet Height Range: Full Height
Overall Cabinet Height: 78"Overall Cabinet Depth: 24"
Cabinet Door Type: StandardCabinet Style: Shelving
Locking Points: 3 PointsCabinet Handle Style: Swing
Locking Cabinet: YesCabinet Locking Mechanism: Keyed
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Storage CabinetGauge: 22
Number of Shelves: 5Country of Origin (subject to change): United States

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Medium Gray, Unassembled, Method of Construction Bolted, 22 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA

Product Reviews

Save 15%. Sign up for Z-mail.