THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Storage Cabinet, Unassembled, Sand

TENNSCO| Zoro #: G0172541| Mfr #: 1870 SD

$398.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled/Unassembled: Unassembled
Locking Cabinet: Yes
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172541 Mfr #: 1870 SD
Assembled/Unassembled: UnassembledLocking Cabinet: Yes
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Casters Included: NoNumber of Shelves: 5
Number of Doors: 2Finish: Powder Coated
Method of Construction: BoltedLocking Points: 3 Points
Cabinet Color: SandStandards: SCS, ANSI/BIFMA
Material: steelCabinet Handle Style: Swing
Overall Cabinet Height: 78"Cabinet Locking Mechanism: Keyed
Shelf Capacity: 150 lb.Gauge: 22
Number of Drawers: 0Cabinet Door Type: Standard
Overall Cabinet Width: 36"Cabinet Style: Shelving
Cabinet Height Range: Full HeightCabinet Strength Rating: Commercial
Overall Cabinet Depth: 18"Green Certification or Other Recognition: SCS Indoor Advantage Certified
Country of Origin (subject to change): United States

Description

Storage Cabinet,Door Type Standard,Cabinet Color Sand,Unassembled,22 Gauge,Overall Height 78 In.,Overall Width 36 In.,Overall Depth 18 In.,Material Steel,Finish Powder Coated,Number of Shelves 5,150 lb. Shelf Capacity,Total Number of Drawers 0,Locking System 3 Point,Double Handle,Standards SCS, ANSI/BIFMA,Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame

Reviews