Storage Cabinet, Unassembled, Sand

TENNSCO| Zoro #: G0172575| Mfr #: 2470 SD

$416.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0172575 Mfr #: 2470 SD
Cabinet Style: ShelvingOverall Cabinet Height: 78"
Overall Cabinet Width: 36"Assembled/Unassembled: Unassembled
Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door FrameCabinet Locking Mechanism: Keyed
Cabinet Door Type: StandardNumber of Drawers: 0
Gauge: 22Finish: Powder Coated
Cabinet Strength Rating: CommercialLocking Cabinet: Yes
Material: steelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Casters Included: NoLocking Points: 3 Points
Cabinet Handle Style: SwingShelf Capacity: 200 lb.
Standards: SCS, ANSI/BIFMAMethod of Construction: Bolted
Number of Doors: 2Cabinet Color: Sand
Number of Shelves: 5Overall Cabinet Depth: 24"
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedItem: Storage Cabinet
Cabinet Height Range: Full HeightCountry of Origin (subject to change): United States

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Bolted, 22 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA

Product Reviews

Save 15%. Sign up for Z-mail.