Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, Welded, Black

  • Zoro #: G9903266
  • Mfr #: 7224BK
Tennsco Storage Cabinet, Welded, Black 7224BK
Tennsco Storage Cabinet, Welded, Black 7224BK
Tennsco Storage Cabinet, Welded, Black 7224BK
$394.41
  • Cabinet Style: Shelving
  • Casters Included: No
  • Includes: 1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys
See full product details
This item ships free.

Tennsco #7224BK Specifications

  • Zoro #: G9903266
  • Mfr #: 7224BK
Cabinet Style: Shelving Casters Included: No
Includes: 1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards: ANSI/BIFMA, SCS Overall Cabinet Depth: 24"
Number of Cabinet Shelves: 4 Number of Drawers: 0
Cabinet Color: Black Cabinet Strength Rating: Commercial
Cabinet Door Type: Standard Overall Cabinet Width: 36"
Shelf Capacity: 200 lb Material - Cabinets: Steel
Gauge: 24 ga. Green Certification or Other Recognition: SCS Indoor Advantage Certified
Cabinet Locking Mechanism: Keyed Finish - Cabinets: Powder Coated
Width of Cabinet: 36 in Depth of Cabinet: 24 in
Assembled/Unassembled: Assembled Cabinet Handle Style: Swing
Number of Shelves: 5 Mobile/Stationary: Stationary
Height of Cabinet: 72 in Item: Storage Cabinet
Method of Construction: Welded Locking Points: 3 Points
Finish: Powder Coated Number of Doors: 2
Overall Cabinet Height: 72" Locking Cabinet: Yes
Cabinet Height Range: Full Height Material: Carbon Steel
No. of Drawers: 0 Item - Storage Cabinets: Storage Cabinet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, No. of Drawers 0

Technical Guides

Reviews of Tennsco #7224BK