Wardrobe Locker, (1)Wide, (1)Opening

TENNSCO| Zoro #: G0670801| Mfr #: STK-151872-1 GRAY

$237.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670801 Mfr #: STK-151872-1 GRAY
Finish: Powder CoatedItem: Wardrobe Locker
Material: SteelGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Handle Type: Kick ProofOpening Width: 12-5/8"
Opening Depth: 16-7/8"Opening Height: 69-7/8"
Legs: IncludedHooks per Opening: Coat Rod and 3 One Prong Hooks
Tier: OneOverall Width: 15"
Overall Height: 78"Locker Door Type: Louvered
Overall Depth: 18"Locker Configuration: (1) Wide, (1) Opening
Includes: Coat Rod/Hat Shelf and I.D. PlateAssembled/Unassembled: Unassembled
Color: GrayCountry of Origin (subject to change): United States

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (1) Opening, One Tier, Hooks per Opening Coat Rod and 3 One Prong Hooks, Opening Width 12-5/8 In., Opening Depth 16-7/8 In., Opening Height 69-7/8 In., Overall Width 15 In., Overall Depth 18 In., Overall Height 78 In., Color Gray, Material Steel, Powder Coat Finish, Legs Included, Handle Type Kick Proof, Includes Coat Rod/Hat Shelf and I.D. Plate

Product Reviews

Save 15%. Sign up for Z-mail.