JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wardrobe Locker, (3)Wide, (3)Openings

TENNSCO| Zoro #: G1599236| Mfr #: STK-121572-3 GRAY

$473.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599236 Mfr #: STK-121572-3 GRAY
Item: Wardrobe LockerOverall Height: 78"
Opening Height: 69-7/8"Color: Gray
Tier: OneMaterial: steel
Legs: IncludedAssembled/Unassembled: Unassembled
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedFinish: Powder Coated
Handle Type: Kick ProofLocker Door Type: Louvered
Locker Configuration: (3) Wide, (3) OpeningsOpening Width: 9-5/8"
Opening Depth: 13-7/8"Hooks per Opening: 3 One Prong Coat Hooks
Overall Width: 36"Overall Depth: 15"
Includes: I.D. PlateCountry of Origin (subject to change): United States

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (3) Openings, One Tier, Hooks per Opening 3 One Prong Coat Hooks, Opening Width 9-5/8 In., Opening Depth 13-7/8 In., Opening Height 69-7/8 In., Overall Width 36 In., Overall Depth 15 In., Overall Height 78 In., Color Gray, Material Steel, Powder Coated Finish, Legs Included, Handle Type Kick Proof, Includes I.D. Plate

Product Reviews

Save 15%. Sign up for Z-mail.