Wardrobe Locker, (3)Wide, (3)Openings

TENNSCO| Zoro #: G2458391| Mfr #: STK-121872-3 GRAY

$662.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458391 Mfr #: STK-121872-3 GRAY
Overall Height: 78"Finish: Powder Coated
Legs: IncludedItem: Wardrobe Locker
Tier: OneMaterial: Steel
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedLocker Door Type: Louvered
Color: GrayAssembled/Unassembled: Unassembled
Opening Height: 69-7/8"Handle Type: Kick Proof
Locker Configuration: (3) Wide, (3) OpeningsOpening Width: 9-5/8"
Opening Depth: 16-7/8"Hooks per Opening: Coat Rod and 3 One Prong Hooks
Overall Width: 36"Overall Depth: 18"
Includes: Coat Rod/Hat Shelf and I.D. PlateCountry of Origin (subject to change): United States

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (3) Openings, One Tier, Hooks per Opening Coat Rod and 3 One Prong Hooks, Opening Width 9-5/8 In., Opening Depth 16-7/8 In., Opening Height 69-7/8 In., Overall Width 36 In., Overall Depth 18 In., Overall Height 78 In., Color Gray, Material Steel, Powder Coat Finish, Legs Included, Handle Type Kick Proof, Includes Coat Rod/Hat Shelf and I.D. Plate

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.