Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Locker, Sand, 18inWx18in.Dx60in.H

  • Zoro #: G0152559
  • Mfr #: STS-181860-ASD
$291.65
  • Finish: Powder Coated
  • Opening Height: 57 7/8 in
  • Overall Width: 18 in
See full product details
This item ships free.

Tennsco #STS-181860-ASD Specifications

  • Zoro #: G0152559
  • Mfr #: STS-181860-ASD
Finish: Powder Coated Opening Height: 57 7/8 in
Overall Width: 18 in Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Opening Depth: 16 7/8 in Opening Width: 15 5/8 in
Legs Included: No Item: Wardrobe Locker
Locker Color Family: Beiges/Whites Locker Material: Steel
Overall Height: 60 in Overall Depth: 18 in
Legs: Not Included Handle Type: Recessed
Locker Configurations: (1) Wide, (1) Tier Green Certification or Other Recognition: SCS Indoor Advantage Certified
Color: Sand Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock
Number of Openings: 1 Hooks per Opening: 3
Assembled/Unassembled: Assembled Material: Steel
Locker Lock Type: Accommodates Built-In Lock or Padlock Item - Wardrobe Lockers: Wardrobe Locker
Locker Configuration: (1) Tier, (1) Wide Locker Handle Type: Recessed Lift
Tier: One Locker Door Type: Louvered
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (1) Tier, 1 Number of Openings, Hooks per Opening 3, Opening Width 15-5/8 In., Opening Depth 16-7/8 In., Opening Height 57-7/8 In., Overall Width 18 In., Overall Depth 18 In., Overall Height 60 In., Color Sand, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews of Tennsco #STS-181860-ASD