Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Locker, M Gry, 36inWx18inD, 2 Tier

  • Zoro #: G2177038
  • Mfr #: DTS-121836-CMG
$507.83
  • Locker Material: Steel
  • Tier: Two
  • Assembled/Unassembled: Assembled
See full product details
This item ships free.

Tennsco #DTS-121836-CMG Specifications

  • Zoro #: G2177038
  • Mfr #: DTS-121836-CMG
Locker Material: Steel Tier: Two
Assembled/Unassembled: Assembled Item: Wardrobe Locker
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Legs: Not Included
Hooks per Opening: 3 Green Certification or Other Recognition: SCS Indoor Advantage Certified
Finish: Powder Coated Locker Configurations: (3) Wide, (2) Tier
Opening Height: 34 1/4 in Item - Wardrobe Lockers: Wardrobe Locker
Overall Depth: 18 in Locker Lock Type: Accommodates Built-In Lock or Padlock
Locker Handle Type: Recessed Lift Overall Width: 36 in
Opening Width: 9 5/8 in Locker Color Family: Grays
Locker Configuration: (2) Tier, (3) Wide Number of Openings: 6
Overall Height: 72 in Opening Depth: 16 7/8 in
Handle Type: Recessed Locker Door Type: Louvered
Legs Included: No Material: Steel
Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock Color: Medium Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide, (2) Tier, 6 Number of Openings, Hooks per Opening 3, Opening Width 9-5/8 In., Opening Depth 16-7/8 In., Opening Height 34-1/4 In., Overall Width 36 In., Overall Depth 18 In., Overall Height 72 In., Color Medium Gray, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews of Tennsco #DTS-121836-CMG