Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Locker, Sand, 12in.Wx15inD, 3 Tier

  • Zoro #: G0152148
  • Mfr #: TTS-121524-ASD
$315.57 5% off
$298.00
  • Handle Type: Recessed
  • Overall Height: 72 in
  • Overall Width: 12 in
See full product details
This item ships free.

Tennsco #TTS-121524-ASD Specifications

  • Zoro #: G0152148
  • Mfr #: TTS-121524-ASD
Handle Type: Recessed Overall Height: 72 in
Overall Width: 12 in Item: Wardrobe Locker
Assembled/Unassembled: Assembled Overall Depth: 15 in
Finish: Powder Coated Opening Width: 9 5/8 in
Material: Steel Locker Door Type: Louvered
Opening Depth: 13 7/8 in Color: Sand
Item - Wardrobe Lockers: Wardrobe Locker Opening Height: 22 1/4 in
Locker Configuration: (1) Wide, (3) Openings Locker Color Family: Beiges/Whites
Locker Handle Type: Recessed Lift Locker Lock Type: Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition: SCS Indoor Advantage Certified Legs: Not Included
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Hooks per Opening: 3
Tier: Three Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock
Legs Included: No Locker Configurations: (1) Wide, (3) Tier
Locker Material: Steel Number of Openings: 3
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (3) Tier, 3 Number of Openings, Hooks per Opening 3, Opening Width 9-5/8 In., Opening Depth 13-7/8 In., Opening Height 22-1/4 In., Overall Width 12 In., Overall Depth 15 In., Overall Height 72 In., Color Sand, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews of Tennsco #TTS-121524-ASD