Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Locker, Sand, 12inWx15in.Dx78in.H

  • Zoro #: G0152166
  • Mfr #: TTS-121524-1SD
$260.95
  • Locker Configuration: (1) Wide, (3) Openings
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Item: Wardrobe Locker
See full product details
This item ships free.

Tennsco #TTS-121524-1SD Specifications

  • Zoro #: G0152166
  • Mfr #: TTS-121524-1SD
Locker Configuration: (1) Wide, (3) Openings Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item: Wardrobe Locker Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock
Hooks per Opening: 3 Opening Width: 9 5/8 in
Handle Type: Recessed Legs: Included
Opening Height: 22 1/4 in Locker Configurations: (1) Wide, (3) Tier
Tier: Three Locker Color Family: Beiges/Whites
Finish: Powder Coated Item - Wardrobe Lockers: Wardrobe Locker
Locker Handle Type: Recessed Lift Legs Included: Yes
Opening Depth: 13 7/8 in Assembled/Unassembled: Assembled
Material: Steel Color: Sand
Overall Height: 78 in Overall Width: 12 in
Locker Door Type: Louvered Locker Material: Steel
Number of Openings: 3 Overall Depth: 15 in
Green Certification or Other Recognition: SCS Indoor Advantage Certified Locker Lock Type: Accommodates Built-In Lock or Padlock
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (3) Tier, 3 Number of Openings, Hooks per Opening 3, Opening Width 9-5/8 In., Opening Depth 13-7/8 In., Opening Height 22-1/4 In., Overall Width 12 In., Overall Depth 15 In., Overall Height 78 In., Color Sand, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews of Tennsco #TTS-121524-1SD