Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Lockr, Med Gry, 12inWx12inDx78inH

  • Zoro #: G0152297
  • Mfr #: DTS-121236-1MG
$296.57
  • Legs: Included
  • Finish: Powder Coated
  • Hooks per Opening: 3
See full product details
This item ships free.

Tennsco #DTS-121236-1MG Specifications

  • Zoro #: G0152297
  • Mfr #: DTS-121236-1MG
Legs: Included Finish: Powder Coated
Hooks per Opening: 3 Locker Lock Type: Accommodates Built-In Lock or Padlock
Number of Openings: 2 Assembled/Unassembled: Assembled
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Green Certification or Other Recognition: SCS Indoor Advantage Certified
Locker Color Family: Grays Handle Type: Recessed
Locker Handle Type: Recessed Lift Overall Depth: 12 in
Opening Depth: 10 7/8 in Legs Included: Yes
Locker Configuration: (1) Wide, (2) Openings Overall Width: 12 in
Opening Height: 34 1/4 in Item: Wardrobe Locker
Locker Material: Steel Item - Wardrobe Lockers: Wardrobe Locker
Opening Width: 9 5/8 in Color: Medium Gray
Material: Steel Tier: Two
Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock Locker Configurations: (1) Wide, (2) Tier
Locker Door Type: Louvered Overall Height: 78 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (2) Tier, 2 Number of Openings, Hooks per Opening 3, Opening Width 9-5/8 In., Opening Depth 10-7/8 In., Opening Height 34-1/4 In., Overall Width 12 In., Overall Depth 12 In., Overall Height 78 In., Color Medium Gray, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews of Tennsco #DTS-121236-1MG