Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 7124BK
Zoro # G2176450
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$511.99
Key Features
- Cabinet Style Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218BK
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H J2478SUCLGY
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black J1824SU-BLK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430PY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHBK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430 SAND
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 LIGHT GREY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H CVD7820 BLACK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7218 SAND
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872SV-HG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618DHBK
- Tennsco Industrial Storage Cabinets