Tennsco
Stringer, 72 W x 1 D x 5 in. H, Gray
Mfr # WBS-72 MED GREY
Zoro # G5441703
$29.93
9% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 in
- Height 5 in
- Material Steel
- Load Capacity Not Rated
Explore More Products
- TENNSCO Shelf, Med. Gray 301-G
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray RE-1072 MED GREY
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray WBD-1
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray RE-18-1560
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH RE-1572
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray SB-3072
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray SB-3096
- TENNSCO Power Outlet, 42in.Wx4in.D, Steel WOP-42-WK-1
- TENNSCO Workbench Shelf, 96in.Wx36in.D, 850 lb. FS-3696
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H SGK-J2/FL
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, BLK LED225660 - B
- Tennsco Workbench Accessories