Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Butcher Block, 60" W, 36" D

  • Zoro #: G0152997
  • Mfr #: WBAT-1-3660W
$650.42
  • Finish: Powder Coated
  • Workbench/Table Adjustment: Bolted
  • Workbench/Table Surface Material: Butcher Block
See full product details
This item ships free.

Tennsco #WBAT-1-3660W Specifications

  • Zoro #: G0152997
  • Mfr #: WBAT-1-3660W
Finish: Powder Coated Workbench/Table Adjustment: Bolted
Workbench/Table Surface Material: Butcher Block Includes: Adjustable Legs, Hardware, Stringer, Top
Edge Type: Straight Workbench/Table Assembly: Unassembled
Workbench/Workstation Item: Workbench Workbench Item: Workbench
Color: Gray Depth: 36 in
Workbench/Table Leg Type: Straight Workbench/Table Frame Material: Steel
Width: 60 in Item: Workbench
Load Capacity: 3,800 lb Top Thickness: 1 3/4 in
Workbench/Work Table Type: Freestanding Height: 35-3/8 in to 41-3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Butcher Block, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 3800 lb., Workbench/Table Leg Type Straight, Width 60 In., Gray, Depth 36 In., Height 35-3/8 In. to 41-3/8 In., Top Thickness 1-3/4 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Powder Coated, Includes Top, Adjustable Legs, Stringer, Hardware, Edge Type Straight

Reviews of Tennsco #WBAT-1-3660W