Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Steel, 48" W, 30" D, Load Capacity: 4, 000 lb

  • Zoro #: G0152787
  • Mfr #: WBAT-1-3048S
$344.49
  • Workbench/Table Leg Type: Straight
  • Workbench Item: Workbench
  • Width: 48 in
See full product details
This item ships free.

Tennsco #WBAT-1-3048S Specifications

  • Zoro #: G0152787
  • Mfr #: WBAT-1-3048S
Workbench/Table Leg Type: Straight Workbench Item: Workbench
Width: 48 in Depth: 30 in
Item: Workbench Color: Gray
Workbench/Workstation Item: Workbench Workbench/Table Adjustment: Bolted
Top Thickness: 1 1/2 in Edge Type: Straight
Load Capacity: 4,000 lb Height: 35-3/8 in to 41-3/8 in
Workbench/Table Assembly: Unassembled Includes: Adjustable Legs, Hardware, Stringer, Top
Workbench/Table Surface Material: Steel Workbench/Table Frame Material: Steel
Finish: Powder Coated Workbench/Work Table Type: Freestanding
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Steel, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 48 In., Gray, Depth 30 In., Height 35-3/8 In. to 41-3/8 In., Top Thickness 1-1/2 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Powder Coated, Includes Top, Adjustable Legs, Stringer, Hardware, Edge Type Straight

Reviews of Tennsco #WBAT-1-3048S