Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Steel, 72" W, 30" D

  • Zoro #: G0152726
  • Mfr #: WBAT-1-3072S
$358.43
  • Height: 35-3/8 in to 41-3/8 in
  • Workbench/Table Adjustment: Bolted
  • Top Thickness: 1 1/2 in
See full product details
This item ships free.

Tennsco #WBAT-1-3072S Specifications

  • Zoro #: G0152726
  • Mfr #: WBAT-1-3072S
Height: 35-3/8 in to 41-3/8 in Workbench/Table Adjustment: Bolted
Top Thickness: 1 1/2 in Finish: Powder Coated
Workbench/Work Table Type: Freestanding Workbench/Table Assembly: Unassembled
Edge Type: Straight Workbench Item: Workbench
Workbench/Workstation Item: Workbench Depth: 30 in
Width: 72 in Color: Gray
Workbench/Table Frame Material: Steel Workbench/Table Surface Material: Steel
Item: Workbench Workbench/Table Leg Type: Straight
Load Capacity: 1,800 lb Includes: Adjustable Legs, Hardware, Stringer, Top
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Steel, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 1800 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Depth 30 In., Height 35-3/8 In. to 41-3/8 In., Top Thickness 1-1/2 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Powder Coated, Includes Top, Adjustable Legs, Stringer, Hardware, Edge Type Straight

Reviews of Tennsco #WBAT-1-3072S