Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Lockr, Med Gry, 15inWx18inDx60inH

  • Zoro #: G0152218
  • Mfr #: DTS-151830-AMG
$303.19
  • Legs Included: No
  • Opening Height: 28 1/4 in
  • Tier: Two
See full product details
This item ships free.

Tennsco #DTS-151830-AMG Specifications

  • Zoro #: G0152218
  • Mfr #: DTS-151830-AMG
Legs Included: No Opening Height: 28 1/4 in
Tier: Two Locker Configuration: (1) Wide, (2) Openings
Locker Handle Type: Recessed Lift Overall Width: 15 in
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Overall Height: 60 in
Item: Wardrobe Locker Legs: Not Included
Overall Depth: 18 in Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock
Locker Door Type: Louvered Locker Configurations: (1) Wide, (2) Tier
Opening Width: 12 5/8 in Locker Material: Steel
Color: Medium Gray Handle Type: Recessed
Hooks per Opening: 3 Locker Color Family: Grays
Locker Lock Type: Accommodates Built-In Lock or Padlock Item - Wardrobe Lockers: Wardrobe Locker
Opening Depth: 16 7/8 in Number of Openings: 2
Material: Steel Finish: Powder Coated
Green Certification or Other Recognition: SCS Indoor Advantage Certified Assembled/Unassembled: Assembled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (2) Tier, 2 Number of Openings, Hooks per Opening 3, Opening Width 12-5/8 In., Opening Depth 16-7/8 In., Opening Height 28-1/4 In., Overall Width 15 In., Overall Depth 18 In., Overall Height 60 In., Color Medium Gray, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews of Tennsco #DTS-151830-AMG