Tensabarrier
Barrier Post, Plastic Post, Black Finish
Mfr # CASSETTE-MAX-NO-RHX-C
Zoro # G8506447
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2-1/2 in
- Belt Color Black
- Belt Length 13 ft
- Belt Width 2"
Explore More Products
- TENSABARRIER Tensacone Topper, Green, Belt Green/White TC114-28-MAX-NO-D2X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L SA1-4PK-MAX-NO-D4X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L 886-35-STD-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, PVC, Black 875-33-STD-NO-D4X-C
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk TC114-30-MAX-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Blue 889B-33-73-MAX-NO-L5X-C
- TENSABARRIER Spike Post, Yellow Post, 43" H 884-35-MAX-R5X-C
- TENSABARRIER Belt Barrier, Danger - Do Not Enter 896T2-1S-MAX-RIX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- MOVIT Movit Plastic Barricade MOVIT-YELLOW
- Tensabarrier Crowd Control