Tensabarrier
Barrier Post w/ Belt, 38 In. H, Metal Base
Mfr # 890U-3S-3S-3S-STD-NO-YEX-C
Zoro # G6237095
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Belt Length 7 1/2 ft
- Belt Width 2 in
- Base Material Cast Iron
- Base Type Standard
Explore More Products
- TENSABARRIER Barrier Post with Belt, Black No Scuff 890B-33-33-33-STD-NO-YAX-C
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow 897-15-S-21-NO-YAX-C
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish 875-35-MAX-NO-YAX-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-30-S-33-NO-RHX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 886-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, PVC, Black 875-33-STD-NO-D4X-C
- TENSABARRIER Receiver Post, 36-1/2In H, Satin Stainless 889F-3S-3S-RCV
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Yellow 889B-33-21-MAX-NO-YCX-C
- TENSABARRIER Fixed Barrier Post with Belt, 7-1/2 ft. L 889F-28-28-STD-NO-YCX-C
- MR. CHAIN Light Duty Stanchion, 41 In. H, White, PK6 91501-6
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 50 Ft. Long CH-CH-20-FOR-50-BX
- Tensabarrier Crowd Control