Skip to Main Content
customer-service Help
Tensabarrier

Barrier Post w/ Belt, Powder Coated Metal

Tensabarrier Barrier Post w/ Belt, Powder Coated Metal MARINEPOST-33-STD-NO-D4X-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$389.37
  • Item: Barrier Post with Belt
  • Post Material: Stainless Steel
  • Finish: Black
See full product details
This item ships free.
Total: $389.37

Tensabarrier #MARINEPOST-33-STD-NO-D4X-C Specifications

  • Item: Barrier Post with Belt
  • Post Material: Stainless Steel
  • Finish: Black
  • Post Finish: Black
  • Post Height: 38 in
  • Post Dia.: 2 1/2 in
  • Base Material: Marine Coated Steel
  • Color: Black
  • Base Type: Standard
  • Base Dia.: 14 in
  • Number of Belts: 1
  • Belt Length: 7 1/2 ft
  • Belt Color: Black and Yellow Diagonal Striped
  • Base Finish: Black
  • Indoor / Outdoor: Indoor/Outdoor
  • Belt Width: 2 in
  • ADA Compliance: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Stainless Steel, Post Finish Black, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Standard, Base Dia. 14 in, Base Material Marine Coated Steel, Base Finish Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Black and Yellow Diagonal Striped, Belt Width 2 in, Indoor/Outdoor, ADA Compliance Yes

Reviews of Tensabarrier #MARINEPOST-33-STD-NO-D4X-C