BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Barrier Post w/Belt, 38 In. H, 7-1/2 ft. L

TENSABARRIER| Zoro #: G1924246| Mfr #: 890U-1P-1P-1P-STD-NO-S3X-C

$215.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base Material: SteelBase Dia.: 14"Post Height: 38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924246 Mfr #: 890U-1P-1P-1P-STD-NO-S3X-C
Base Material: SteelBase Dia.: 14"
Post Height: 38"Number of Belts: 1
Base Type: StandardPost Finish: Polished Chrome
Color: ChromeIndoor / Outdoor: Indoor
Post Dia.: 2"Post Material: Steel
Belt Length: 7-1/2 ft.Belt Color: Black with White Horizontal Stripe
Belt Width: 2"Item: Barrier Post with Belt
Base Finish: Polished ChromeCountry of Origin (subject to change): United States

Description

Barrier Post with Belt, Post Material Steel, Post Finish Polished Chrome, Post Height 38 In., Post Dia. 2 In., Base Type Standard, Base Dia. 14 In., Base Material Steel, Base Finish Polished Chrome, Number of Belts 1, Belt Length 7-1/2 ft., Belt Color Black with White Horizontal Stripe, Belt Width 2 In., Indoor, ADA Compliance Yes

Reviews