Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Barrier Post w/Belt, Yellow w/Black Text

  • Zoro #: G0492110
  • Mfr #: 886-32-MAX-NO-YAX-C
$185.00
  • Base Material: Rubber
  • Number of Belts: 1
  • Base Dia.: 19 in
See full product details
This item ships free.

Tensabarrier #886-32-MAX-NO-YAX-C Specifications

  • Zoro #: G0492110
  • Mfr #: 886-32-MAX-NO-YAX-C
Base Material: Rubber Number of Belts: 1
Base Dia.: 19 in Post Dia.: 2 1/2 in
Belt Message: Caution - Do Not Enter Indoor / Outdoor: Indoor/Outdoor
ADA Compliance: No Item: Barrier Post with Belt
Post Material: PVC Post Finish: White
Belt Length: 13 ft Color: Black
Belt Color: Yellow with Black Text Post Height: 38 in
Base Type: Basic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish White, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Basic, Base Dia. 19 in, Base Material Rubber, Number of Belts 1, Belt Length 13 ft, Belt Color Yellow with Black Text, Belt Message Caution - Do Not Enter, Indoor/Outdoor, ADA Compliance No

Reviews of Tensabarrier #886-32-MAX-NO-YAX-C