Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Barrier Post with Belt, 13 ft. L, Red

  • Zoro #: G6632604
  • Mfr #: 886T2-35-MAX-NO-R5X-C
$245.00
  • Belt Color: Red
  • Belt Length: 13 ft
  • Base Dia.: 19 in
See full product details
This item ships free.

Tensabarrier #886T2-35-MAX-NO-R5X-C Specifications

  • Zoro #: G6632604
  • Mfr #: 886T2-35-MAX-NO-R5X-C
Belt Color: Red Belt Length: 13 ft
Base Dia.: 19 in Post Height: 38 in
Item: Barrier Post with Belt Base Finish: Black
Finish: Black Post Dia.: 2 1/2 in
Indoor / Outdoor: Indoor/Outdoor Belt Width: 2 in
Base Material: Heavy Duty Rubber Post Finish: Yellow
Number of Belts: 2 ADA Compliance: No
Base Type: Hexagonal Post Material: PVC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Yellow, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Hexagonal, Base Dia. 19 in, Base Material Heavy Duty Rubber, Base Finish Black, Number of Belts 2, Belt Length 13 ft, Belt Color Red, Belt Width 2 in, Indoor/Outdoor, ADA Compliance No

Reviews of Tensabarrier #886T2-35-MAX-NO-R5X-C