Skip to Main Content
customer-service Help
Tensabarrier

Barrier Post with Belt, 13 ft. L, Red

Tensabarrier Barrier Post with Belt, 13 ft. L, Red 889B-33-21-MAX-NO-R5X-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$284.99
  • Item: Barrier Post with Belt
  • Post Material: Steel
  • Post Finish: Red
See full product details
This item ships free.
Total: $284.99

Tensabarrier #889B-33-21-MAX-NO-R5X-C Specifications

  • Item: Barrier Post with Belt
  • Post Material: Steel
  • Post Finish: Red
  • Post Height: 38 in
  • Color: Red
  • Post Dia.: 2 1/2 in
  • Base Material: Steel
  • Base Type: Basic
  • Base Dia.: 14 in
  • Number of Belts: 1
  • Belt Length: 13 ft
  • Belt Color: Red
  • Base Finish: Black ABS No Scuff Cover
  • Indoor / Outdoor: Indoor
  • Belt Width: 2 in
  • ADA Compliance: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Steel, Post Finish Red, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Base Finish Black ABS No Scuff Cover, Number of Belts 1, Belt Length 13 ft, Belt Color Red, Belt Width 2 in, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #889B-33-21-MAX-NO-R5X-C