Tensabarrier
Barrier Post with Belt, 38 In. H, 13 ft. L
Mfr # 886T2-21-MAX-NO-YAX-C
Zoro # G6732293
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Rubber
- Base Type Hexagonal
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Black 875-33-STD-NO-D4X-C
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk TC114-30-MAX-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, Black No Scuff 890B-33-33-33-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-D4X-C
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange TC114-30-MAX-NO-D3X-C
- TENSABARRIER Tensacone Topper, Blue, Belt Red/White TC114-23-MAX-NO-D3X-C
- TENSABARRIER Fixed Barrier Post with Belt, 7-1/2 ft. L 889F-1S-1S-STD-NO-YDX-C
- TENSABARRIER Spike Post, Yellow Post, 43" H 884-35-MAX-N7X-C
- TENSABARRIER Barrier Post w/ Belt, 13 ft. L 889B-33-33-MAX-NO-G7X-C
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow 954113YL
- MONTOUR LINE Velvet Rope Grey With Pol. Steel Snap Ends 8ft.Cotton Core HDVL510Rope-80-GY-SE-PS
- Tensabarrier Crowd Control