- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Crowd Control
- /
- Crowd Control Post & Ropes
- /
- Barrier Post with Belt, 7-1/2 ft. L, Green
Tensabarrier
Barrier Post with Belt, 7-1/2 ft. L, Green
- Zoro #: G6237323
- Mfr #: 889T2B-33-35-STD-NO-G6X-C
Tap to zoom
Hover or click to zoom
$160.24
- Item: Barrier Post with Belt
- Post Material: Steel
- Post Finish: Yellow
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $160.24
Tensabarrier #889T2B-33-35-STD-NO-G6X-C Specifications
- Zoro #: G6237323
- Mfr #: 889T2B-33-35-STD-NO-G6X-C
- Item: Barrier Post with Belt
- Post Material: Steel
- Post Finish: Yellow
- Post Height: 38 in
- Post Dia.: 2 1/2 in
- Base Material: Steel
- Base Type: Basic
- Base Dia.: 14 in
- Number of Belts: 2
- Belt Length: 7 1/2 ft
- Belt Color: Green
- Base Finish: Black ABS No Scuff Cover
- ADA Compliance: Yes
- Indoor / Outdoor: Indoor
- Belt Width: 2 in
- Product Type: Barrier Post with Belt
- Country of Origin (subject to change): United States
Description
Barrier Post with Belt, Post Material Steel, Post Finish Yellow, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Base Finish Black ABS No Scuff Cover, Number of Belts 2, Belt Length 7 1/2 ft, Belt Color Green, Belt Width 2 in, Indoor, ADA Compliance Yes
Reviews of Tensabarrier #889T2B-33-35-STD-NO-G6X-C
Explore more
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow 889T2B-33-35-STD-NO-Y5X-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-24-C-33-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black MARINEPOST-21-MAX-NO-B9X-C
- TENSABARRIER Spike Post, White Post, 43" H 884-32-MAX-S4X-C
- QUEUE SOLUTIONS SafetyPro 300, Red, 16' Red/White DANGER KEEP OUT Belt SPRO300R-RWD160
- QUEUE SOLUTIONS ProLux 250, Satin Chrome, 11' Green Belt PL250SC-GN110
- MONTOUR LINE Stanchion Belt Barrier Removable Base Yellow Post 7.5ftPurple Belt MSX630R-YW-PE-75
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Black Post 7.5ftLight Brown Belt MX630F-BK-LBN-75
- MONTOUR LINE Stanchion Belt Barrier Removable Base Pol.Brass Post 11ft.Rd/Wh Belt MX630R-PB-RWD-110
- Tensabarrier Crowd Control