Tensabarrier
Barrier Post with Belt, Metal, 13 ft. L
Mfr # 889U-1P-1P-MAX-NO-Y5X-C
Zoro # G6423891
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Belt Color Yellow
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Cast Iron
Explore More Products
- TENSABARRIER Barrier Post with Belt, Black No Scuff 890B-33-33-33-STD-NO-YAX-C
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk TC114-35-MAX-NO-D4X-C
- TENSABARRIER Receiver Post, 38 In H, Yellow 875-35-RCV
- TENSABARRIER Receiver Post, 38 In H, Yellow 886-35-RCV
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-24-S-33-NO-RHX-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Belt Barrier, 7-1/2 ft, Yellow 896T2-35-STD-Y5X-C
- TENSABARRIER Barrier Post with Belt, Satin Chrome 889T2U-1S-1S-STD-NO-D4X-C
- TENSABARRIER Receiver Post, 38 In H, White 886-32-RCV
- KASTAR Kastar 1138 Magnetic Back Retractable Test Leads 2 x 30Ft KS1138
- MONTOUR LINE Stanchion Belt Barrier Removable Base Yellow Post 7.5ftYellow Belt MSX630R-YW-YW-75
- Tensabarrier Crowd Control