Tensabarrier
Barrier Post with Belt, Metal, 13 ft. L
Mfr # 889U-2P-2P-MAX-NO-R5X-C
Zoro # G6974974
$225.51
6% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Cast Iron
- Base Type Standard
Explore More Products
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk TC114-30-MAX-NO-D4X-C
- TENSABARRIER Tensacone Topper, Blue, Belt Red/White TC114-23-MAX-NO-D3X-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-D4X-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-24-S-33-NO-RHX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black 889T2B-33-33-STD-NO-B9X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Yellow MARINEPOST-32-MAX-NO-Y5X-C
- TENSABARRIER Adapta-Rail, 3 Way Post, Satin Stainless ADAPTARAIL-1L-5-36-3WY-3S
- TENSABARRIER Spike Post, Red Post, 43" H 884-21-MAX-B1X-C
- NADA CHAIR nadachair sit Sit-Pack with Belt-pack Design sit
- MR. CHAIN Plastic Chain, 2 in. x 500 ft. L, Yellow 50002-500
- Tensabarrier Crowd Control