Skip to Main Content
customer-service Help
Tensabarrier

Barrier Post with Belt, Metal, 7-1/2 ft. L

Tensabarrier Barrier Post with Belt, Metal, 7-1/2 ft. L 889U-3S-3S-STD-NO-YAX-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$268.74
  • Item: Barrier Post with Belt
  • Post Material: Steel
  • Finish: Satin Stainless Steel
See full product details
This item ships free.
Total: $268.74

Tensabarrier #889U-3S-3S-STD-NO-YAX-C Specifications

  • Item: Barrier Post with Belt
  • Post Material: Steel
  • Finish: Satin Stainless Steel
  • Post Finish: Satin Stainless Steel
  • Post Height: 38 in
  • Base Material: Steel
  • Post Dia.: 2 1/2 in
  • Base Type: Standard
  • Base Dia.: 14 in
  • Number of Belts: 1
  • Belt Length: 7 1/2 ft
  • Belt Color: Yellow with Black Text
  • Indoor / Outdoor: Indoor
  • Belt Message: Caution - Do Not Enter
  • Base Finish: Satin Stainless Steel
  • ADA Compliance: Yes
  • Belt Width: 2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Steel, Post Finish Satin Stainless Steel, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Standard, Base Dia. 14 in, Base Material Steel, Base Finish Satin Stainless Steel, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Yellow with Black Text, Belt Message Caution - Do Not Enter, Belt Width 2 in, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #889U-3S-3S-STD-NO-YAX-C