Tensabarrier
Barrier Post with Belt, PVC, Red
Mfr # 875-21-STD-NO-YEX-C
Zoro # G6232204
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Belt Length 7 1/2 ft
- Belt Width 2 in
- Base Material Cast Iron
- Base Type Basic
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 886-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Tensacone Topper, Blue, Belt Red/White TC114-23-MAX-NO-D3X-C
- TENSABARRIER Receiver Post, 36-1/2 In H, Yellow 889F-35-35-RCV
- TENSABARRIER Barrier Post with Belt, Metal, 13 ft. L 889U-2P-2P-MAX-NO-G7X-C
- TENSABARRIER Spike Post, Red Post, 43" H 884-21-MAX-RGX-C
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL 31DW08
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter PL4074
- Tensabarrier Crowd Control Post & Ropes