Tensabarrier
Barrier Post with Belt, Texture Black
- Zoro #: G6238172
- Mfr #: 889T2B-33-89-STD-NO-YDX-C
Tap to zoom
Hover or click to zoom
$160.24
- Item: Barrier Post with Belt
- Post Material: Steel
- Post Finish: Black Wrinkle
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $160.24
Tensabarrier #889T2B-33-89-STD-NO-YDX-C Specifications
- Zoro #: G6238172
- Mfr #: 889T2B-33-89-STD-NO-YDX-C
- Item: Barrier Post with Belt
- Post Material: Steel
- Post Finish: Black Wrinkle
- Post Height: 38 in
- Post Dia.: 2 1/2 in
- Base Material: Cast Iron
- Base Type: Basic
- Base Dia.: 14 in
- Number of Belts: 2
- Belt Length: 7 1/2 ft
- Belt Color: Yellow with Black Text
- Indoor / Outdoor: Indoor
- Base Finish: Black ABS No Scuff Cover
- ADA Compliance: Yes
- Belt Message: Danger - Keep Out
- Belt Width: 2 in
- Product Type: Barrier Post with Belt
- Country of Origin (subject to change): United States
Description
Barrier Post with Belt, Post Material Steel, Post Finish Black Wrinkle, Post Height 38 in, Post Dia. 2 1/2 in, Base Type Basic, Base Dia. 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Number of Belts 2, Belt Length 7 1/2 ft, Belt Color Yellow with Black Text, Belt Message Danger - Keep Out, Belt Width 2 in, Indoor, ADA Compliance Yes
Reviews of Tensabarrier #889T2B-33-89-STD-NO-YDX-C
Explore more
- Tensabarrier Barrier Post with Belt, Yellow 890B-33-35-35-STD-NO-YEX-C
- Tensabarrier Barrier Post w/ Belt, Red, Black No Scuff 889T2B-33-21-STD-NO-YAX-C
- Tensabarrier Barrier Post with Belt, Green 886-33-MAX-NO-G6X-C
- Tensabarrier Barrier Post with Belt, 7-1/2 ft. L 885-35-STD-NO-YAX-C
- Tensabarrier Barrier Post with Belt, 38 In. H, 13 ft. L 886T2-35-MAX-NO-RIX-C
- Tensabarrier Barrier Post with Belt, 7-1/2 ft. L, Red 890U-3P-3P-3P-STD-NO-R5X-C
- Tensabarrier Spike Post, Yellow Post, 43" H 884-35-STD-B7X-C
- Montour Line Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Tan Rope C-Kit-2-SS-CN-1-PVR-TN-PS
- Montour Line Purple Plastic Chain, 2 In, 500 Ft. Long CH-CH-20-PE-500-BX
- Montour Line Velvet Rope Orange With Pol.Brass Snap Ends 8ft.Cotton Core HDVL510Rope-80-OR-SE-PB
- Montour Line Stanchion Post and Rope Kit Pol.Steel, 4 Crown Top 3 Tan Rope C-Kit-4-PS-CN-3-PVR-TN-PS
- Tensabarrier Crowd Control