Skip to Main Content
customer-service Help
Tensabarrier

Barrier Post with Belt, Yellow

Tensabarrier Barrier Post with Belt, Yellow 890B-33-35-35-STD-NO-YEX-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$137.54
  • Item: Barrier Post with Belt
  • Post Material: Steel
  • Post Finish: Yellow
See full product details
This item ships free.
Total: $137.54

Tensabarrier #890B-33-35-35-STD-NO-YEX-C Specifications

  • Item: Barrier Post with Belt
  • Post Material: Steel
  • Post Finish: Yellow
  • Post Height: 38 in
  • Post Dia.: 2 in
  • Base Material: Cast Iron
  • Base Type: Slim Profile
  • Base Dia.: 14 in
  • Number of Belts: 1
  • Belt Length: 7 1/2 ft
  • Belt Color: Yellow with Black Text
  • Belt Width: 2 in
  • ADA Compliance: Yes
  • Indoor / Outdoor: Indoor
  • Belt Message: Out of service
  • Base Finish: Black ABS No Scuff Cover
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Steel, Post Finish Yellow, Post Height 38 in, Post Dia. 2 in, Base Type Slim Profile, Base Dia. 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Yellow with Black Text, Belt Message Out of Service, Belt Width 2 in, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-35-35-STD-NO-YEX-C