Tensabarrier
Fixed Barrier Post with Belt, 13 ft. L
Mfr # 889F-21-21-MAX-NO-YAX-C
Zoro # G6480616
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Post Diameter 2 1/2 in
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Steel
Explore More Products
- TENSABARRIER Barrier Post, PVC Post, Red Finish 897-15-S-21-NO-RAX-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black 889B-33-33-MAX-NO-B9X-C
- TENSABARRIER Wall Mount Receiver, Black 898CLIP
- TENSABARRIER Tensacone Topper, Green, Belt Green/White TC114-28-MAX-NO-D2X-C
- TENSABARRIER Barrier Post with Belt, Yellow/Black 886-35-MAX-NO-D4X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Red 897-15-C-33-NO-R5X-A
- TENSABARRIER Fixed Barrier Post with Belt, 13 ft. L 889F-89-89-MAX-NO-YEX-C
- TENSABARRIER Barrier Post with Belt, Metal, 7-1/2 ft. L 889U-1P-1P-STD-NO-L5X-C
- TENSABARRIER Barrier Post with Belt, Metal, 7-1/2 ft. L 889U-3S-3S-STD-NO-YCX-C
- US WEIGHT SunShield Black Plastic Chain, 10ft U2310
- MONTOUR LINE White Plastic Chain, 2 In, 25 Ft. Long CH-CH-20-WH-25-BX
- Tensabarrier Crowd Control