Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Barrier Post with Belt, 7-1/2 ft. L

  • Zoro #: G6654943
  • Mfr #: 889F-33-33-STD-NO-YDX-C
$198.99
  • ADA Compliance: No
  • Belt Width: 2 in
  • Belt Length: 7 1/2 ft
See full product details
This item ships free.

Tensabarrier #889F-33-33-STD-NO-YDX-C Specifications

  • Zoro #: G6654943
  • Mfr #: 889F-33-33-STD-NO-YDX-C
ADA Compliance: No Belt Width: 2 in
Belt Length: 7 1/2 ft Base Finish: Black
Base Type: Flange Item: Fixed Barrier Post with Belt
Base Material: Steel Color: Black
Belt Color: Yellow with Black Text Indoor / Outdoor: Indoor
Post Finish: Black Base Dia.: 5 in
Number of Belts: 1 Post Material: Steel
Post Dia.: 2 1/2 in Post Height: 36 1/2 in
Belt Message: Danger - Keep Out Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixed Barrier Post with Belt, Post Material Steel, Post Finish Black, Post Height 36 1/2 in, Post Dia. 2 1/2 in, Base Type Flange, Base Dia. 5 in, Base Material Steel, Base Finish Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Yellow with Black Text, Belt Message Danger - Keep Out, Belt Width 2 in, Indoor, ADA Compliance No

Reviews of Tensabarrier #889F-33-33-STD-NO-YDX-C