Skip to Main Content
customer-service Help
Tensabarrier

Fixed Barrier Post with Belt, 7-1/2 ft. L

Tensabarrier Fixed Barrier Post with Belt, 7-1/2 ft. L 889F-35-35-STD-NO-YDX-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$215.75
  • Item: Fixed Barrier Post with Belt
  • Post Material: Steel
  • Post Finish: Yellow
See full product details
This item ships free.
Total: $215.75

Tensabarrier #889F-35-35-STD-NO-YDX-C Specifications

  • Item: Fixed Barrier Post with Belt
  • Post Material: Steel
  • Post Finish: Yellow
  • Post Height: 36 1/2 in
  • Post Dia.: 2 1/2 in
  • Color: Yellow
  • Base Material: Steel
  • Base Type: Flange
  • Base Dia.: 5 in
  • Number of Belts: 1
  • Belt Length: 7 1/2 ft
  • Belt Color: Yellow with Black Text
  • Belt Width: 2 in
  • Belt Message: Danger - Keep Out
  • ADA Compliance: No
  • Indoor / Outdoor: Indoor
  • Base Finish: Yellow
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixed Barrier Post with Belt, Post Material Steel, Post Finish Yellow, Post Height 36 1/2 in, Post Dia. 2 1/2 in, Base Type Flange, Base Dia. 5 in, Base Material Steel, Base Finish Yellow, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Yellow with Black Text, Belt Message Danger - Keep Out, Belt Width 2 in, Indoor, ADA Compliance No

Reviews of Tensabarrier #889F-35-35-STD-NO-YDX-C