Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Barrier Post with Belt, 7-1/2 ft. L

  • Zoro #: G6702062
  • Mfr #: 889F-73-73-STD-NO-Y5X-C
$176.32
  • Belt Width: 2 in
  • Post Height: 36 1/2 in
  • Base Material: Steel
See full product details
This item ships free.

Tensabarrier #889F-73-73-STD-NO-Y5X-C Specifications

  • Zoro #: G6702062
  • Mfr #: 889F-73-73-STD-NO-Y5X-C
Belt Width: 2 in Post Height: 36 1/2 in
Base Material: Steel Base Finish: Gray Hammer Tone
Belt Length: 7 1/2 ft Number of Belts: 1
Post Finish: Gray Hammer Tone Belt Color: Yellow
Item: Fixed Barrier Post with Belt Base Type: Flange
Color: Hammertone Gray ADA Compliance: No
Post Dia.: 2 1/2 in Indoor / Outdoor: Indoor
Base Dia.: 5 in Post Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixed Barrier Post with Belt, Post Material Steel, Post Finish Gray Hammer Tone, Post Height 36 1/2 in, Post Dia. 2 1/2 in, Base Type Flange, Base Dia. 5 in, Base Material Steel, Base Finish Gray Hammer Tone, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Yellow, Belt Width 2 in, Indoor, ADA Compliance No

Reviews of Tensabarrier #889F-73-73-STD-NO-Y5X-C