Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Barrier Post with Belt, 7-1/2 ft. L

  • Zoro #: G6630976
  • Mfr #: 889F-89-89-STD-NO-YDX-C
$198.99
  • Base Finish: Black Wrinkle
  • Belt Width: 2 in
  • Base Dia.: 5 in
See full product details
This item ships free.

Tensabarrier #889F-89-89-STD-NO-YDX-C Specifications

  • Zoro #: G6630976
  • Mfr #: 889F-89-89-STD-NO-YDX-C
Base Finish: Black Wrinkle Belt Width: 2 in
Base Dia.: 5 in Base Type: Flange
Post Dia.: 2 1/2 in Post Finish: Black Wrinkle
Base Material: Steel Belt Length: 7 1/2 ft
Post Material: Steel Indoor / Outdoor: Indoor
Number of Belts: 1 Color: Black Wrinkle
Belt Message: Danger - Keep Out Post Height: 36 1/2 in
Belt Color: Yellow with Black Text Item: Fixed Barrier Post with Belt
ADA Compliance: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixed Barrier Post with Belt, Post Material Steel, Post Finish Black Wrinkle, Post Height 36 1/2 in, Post Dia. 2 1/2 in, Base Type Flange, Base Dia. 5 in, Base Material Steel, Base Finish Black Wrinkle, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Yellow with Black Text, Belt Message Danger - Keep Out, Belt Width 2 in, Indoor, ADA Compliance No

Reviews of Tensabarrier #889F-89-89-STD-NO-YDX-C