Tensabarrier
Fixed Barrier Post with Belt
Mfr # 889F-21-21-STD-NO-B9X-C
Zoro # G7127005
$182.13
21% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Post Diameter 2 1/2 in
- Belt Length 7 1/2 ft
- Belt Width 2 in
- Base Material Steel
Explore More Products
- TENSABARRIER Receiver Post, 38 In H, Yellow 875-35-RCV
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-D4X-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 886-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, Metal, 13 ft. L 889U-3P-3P-MAX-NO-YCX-C
- TENSABARRIER Spike Post, Red Post, 43" H 884-21-STD-BCX-C
- TENSABARRIER Fixed Barrier Post with Belt, 13 ft. L 889F-35-35-MAX-NO-YAX-C
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 8 Flat Top 7 Red Rope C-Kit-8-SS-FL-7-ER-RD-PS
- BANNER STAKES PLUS Barricade, Orange, Forklift Traffic PL4017
- Tensabarrier Crowd Control Post & Ropes